Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 41C 4120 SKT PLUG

  • Mfr # KPSE06F2041SF0

  • Zoro # G807515438


product price: $62.39
/ea

Key Features

Operating Voltage DC
850
Endbell Type
Cable Clamp
Termination Method
Crimp
Amperage Rating
13A
Contacts Supplied
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F2041SF0
Zoro #
G807515438
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
41#20

Details

Operating Voltage DC
850
Endbell Type
Cable Clamp
Termination Method
Crimp
Amperage Rating
13A
Contacts Supplied
No
Insert Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Shielding
Yes
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Contact Mating Life
500
No. of Contacts
41
Insert Arrangement
20-41
Orientation
Straight
Operating Voltage AC V RMS Max
600
Mounting Type
Cable
Connector Style
Plug
Grommet & Seals Material
Neoprene
Service Rating
I
Connector Type
Circular
Shell Color
Olive Drab
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.