Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 41C 4120 SKT PLUG

  • Mfr # KPSE06F2041SLC

  • Zoro # G907515581


product price: $62.39
/ea

Key Features

Shell Color
Olive Drab
Insert Arrangement
20-41
Contact Style
Socket
Mounting Type
Cable
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F2041SLC
Zoro #
G907515581
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
41#20

Details

Shell Color
Olive Drab
Insert Arrangement
20-41
Contact Style
Socket
Mounting Type
Cable
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Connector Type
Circular
Shell Material
Aluminum Alloy
Service Rating
I
Connector Style
Plug
Operating Voltage AC V RMS Max
600
Insert Material
Neoprene
Operating Voltage DC
850
Grommet & Seals Material
Neoprene
Amperage Rating
13A
Termination Method
Crimp
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Cable Clamp
Contacts Supplied
No
No. of Contacts
41
Orientation
Straight
Crimp Wire Gauge
24, 22, 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.