Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 41C 4120 SKT PLUG

  • Mfr # KPSE06F2041SWA206

  • Zoro # G607515553


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Contact Style
Socket
Endbell Type
Potting Cup
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
24, 22, 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F2041SWA206
Zoro #
G607515553
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
41#20

Details

Contact Material
Copper Alloy
Contact Style
Socket
Endbell Type
Potting Cup
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Sealing
Sealed
Termination Method
Crimp
Specification
MIL-DTL-26482
Orientation
Straight
Operating Voltage DC
850
Contact Plating
50 microinches Gold Plate
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Cable
Shell Color
Black
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Connector Style
Plug
Shielding
Yes
Rotation Angle
20
Connector Type
Circular
Insert Arrangement
20-41
Insert Material
Neoprene
Shell Plating
Black Zinc Cobalt
Contact Mating Life
500
Service Rating
I
Operating Voltage AC V RMS Max
600
Amperage Rating
13A
No. of Contacts
41
Insert Rotation/Keying
W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.