Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 41C 4120 SKT PLUG

  • Mfr # KPSE06F2041SXA206

  • Zoro # G207515809


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Orientation
Straight
Crimp Wire Gauge
24, 22, 20
Termination Method
Crimp
Contact Mating Life
500
Shell Plating
Black Zinc Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F2041SXA206
Zoro #
G207515809
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
41#20

Details

Orientation
Straight
Crimp Wire Gauge
24, 22, 20
Termination Method
Crimp
Contact Mating Life
500
Shell Plating
Black Zinc Cobalt
Rotation Angle
20
Contact Style
Socket
Service Rating
I
Mounting Type
Cable
Contact Material
Copper Alloy
Connector Style
Plug
Operating Voltage AC V RMS Max
600
Insert Arrangement
20-41
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
X
Connector Type
Circular
No. of Contacts
41
Insert Material
Neoprene
Shielding
Yes
Shell Color
Black
Grommet & Seals Material
Neoprene
Endbell Type
Potting Cup
Sealing
Sealed
Contact Plating
50 microinches Gold Plate
Contacts Supplied
Yes
Amperage Rating
13A
Shell Material
Aluminum Alloy
Operating Voltage DC
850
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.