Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 41C 4120 SKT PLUG

  • Mfr # KPSE06F2041SXA206F0

  • Zoro # G807515834


product price: $58.85
/ea

Key Features

Orientation
Straight
Contact Mating Life
500
Contact Material
Copper Alloy
Crimp Wire Gauge
24, 22, 20
Endbell Type
Cable Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F2041SXA206F0
Zoro #
G807515834
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
41#20

Details

Orientation
Straight
Contact Mating Life
500
Contact Material
Copper Alloy
Crimp Wire Gauge
24, 22, 20
Endbell Type
Cable Clamp
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Connector Style
Plug
Shielding
Yes
Insert Material
Neoprene
Insert Rotation/Keying
X
Connector Type
Circular
Contacts Supplied
No
Specification
MIL-DTL-26482
Shell Color
Black
Operating Voltage DC
850
Service Rating
I
Shell Material
Aluminum Alloy
No. of Contacts
41
Grommet & Seals Material
Neoprene
Insert Arrangement
20-41
Operating Voltage AC V RMS Max
600
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Black Zinc Cobalt
Mounting Type
Cable
Sealing
IP67
Amperage Rating
13A
Termination Method
Crimp
Rotation Angle
126

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.