Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 55C 5520 PIN PLUG

  • Mfr # KPSE052255PWF0

  • Zoro # G207563817


product price: $36.55
/ea

Key Features

Connector Style
Plug
Connector Type
Circular
Amperage Rating
13A
Contact Material
Copper Alloy
Contact Size
55#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE052255PWF0
Zoro #
G207563817
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Connector Style
Plug
Connector Type
Circular
Amperage Rating
13A
Contact Material
Copper Alloy
Rotation Angle
30
Contacts Supplied
No
Insert Material
Neoprene
Contact Style
Pin
Insert Arrangement
22-55
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Insert Rotation/Keying
W
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Operating Voltage AC V RMS Max
600
No. of Contacts
55
Mounting Type
Cable
Shielding
Yes
Shell Color
Olive Drab
Specification
MIL-DTL-26482
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Sealing
IP67
Shell Material
Aluminum Alloy
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.