Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 55C 5520 PIN PLUG

  • Mfr # KPSE06E2255PF42F0

  • Zoro # G507564255


product price: $28.65
/ea

Key Features

Orientation
Straight
Specification
MIL-DTL-26482 Style
Shielding
Yes
Connector Type
Connector Circular
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E2255PF42F0
Zoro #
G507564255
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Orientation
Straight
Specification
MIL-DTL-26482 Style
Shielding
Yes
Connector Type
Connector Circular
Connector Style
Plug
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
No. of Contacts
55
Contact Style
Pin
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC V RMS Max
600
Contacts Supplied
No
Shell Material
Aluminum Alloy
Amperage Rating
13A
Operating Voltage DC
850
Service Rating
I
Endbell Type
Compression Nut
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Insert Arrangement
22-55
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.