Zoro Homepage

KPSE 55C 5520 PIN PLUG

  • Mfr # KPSE06F2255P

  • Zoro # G507564217


product price: $49.75
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Shielding
Yes
Amperage Rating
13A
Specification
MIL-DTL-26482 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F2255P
Zoro #
G507564217
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Shielding
Yes
Amperage Rating
13A
Specification
MIL-DTL-26482 Style
Crimp Wire Gauge
24, 22, 20
Operating Voltage AC V RMS Max
600
Operating Voltage DC
850
Connector Style
Plug
Orientation
Straight
No. of Contacts
55
Insert Arrangement
22-55
Contact Plating
50 microinches Gold Plate on Activated Area
Contacts Supplied
Yes
Endbell Type
Cable Clamp
Termination Method
Crimp
Shell Material
Aluminum Alloy
Sealing
IP67
Mounting Type
Cable
Contact Material
Copper Alloy
Contact Style
Pin
Insert Material
Neoprene
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Connector Type
Connector Circular
Service Rating
I

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.