Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 55C 5520 PIN PLUG

  • Mfr # KPSE06F2255PX

  • Zoro # G807564252


product price: $62.29
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Shielding
Yes
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F2255PX
Zoro #
G807564252
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
850
Operating Voltage AC V RMS Max
600
Shielding
Yes
Contact Style
Pin
No. of Contacts
55
Orientation
Straight
Mounting Type
Cable
Endbell Type
Cable Clamp
Shell Color
Olive Drab
Specification
MIL-DTL-26482 Style
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
X
Sealing
IP67
Rotation Angle
142
Insert Arrangement
22-55
Connector Style
Plug
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate on Activated Area
Contact Material
Copper Alloy
Crimp Wire Gauge
24, 22, 20
Connector Type
Connector Circular
Service Rating
I
Termination Method
Crimp
Amperage Rating
13A
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.