Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 55C 5520 PIN PLUG

  • Mfr # KPSE06F2255PZ

  • Zoro # G707564192


product price: $62.29
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
Z
Connector Type
Circular
Service Rating
I
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE06F2255PZ
Zoro #
G707564192
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
Z
Connector Type
Circular
Service Rating
I
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Contact Material
Copper Alloy
Crimp Wire Gauge
24, 22, 20
Operating Voltage DC
850
Connector Style
Plug
No. of Contacts
55
Termination Method
Crimp
Endbell Type
Cable Clamp
Rotation Angle
314
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Sealing
IP67
Mounting Type
Cable
Orientation
Straight
Contact Plating
50 microinches Gold Plate on Activated Area
Shell Color
Olive Drab
Amperage Rating
13A
Contact Style
Pin
Contact Mating Life
500
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Insert Arrangement
22-55
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.