Zoro Homepage

KPSE 55C 5520 PIN RECP

  • Mfr # KPSE01F2255P

  • Zoro # G407567493


product price: $50.39
/ea

Key Features

Insert Arrangement
22-55
Shielding
Yes
Contacts Supplied
Yes
Contact Style
Pin
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F2255P
Zoro #
G407567493
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Insert Arrangement
22-55
Shielding
Yes
Contacts Supplied
Yes
Contact Style
Pin
Shell Color
Olive Drab
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Connector Type
Connector Circular
Service Rating
I
No. of Contacts
55
Amperage Rating
13A
Sealing
IP67
Specification
MIL-DTL-26482 Style
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
600
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Contact Mating Life
500
Orientation
Straight
Grommet & Seals Material
Neoprene
Mounting Type
Cable
Insert Material
Neoprene
Contact Plating
50 microinches Gold Plate on Activated Area
Endbell Type
Cable Clamp
Operating Voltage DC
850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.