Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 55C 5520 PIN RECP

  • Mfr # KPSE01F2255PW

  • Zoro # G607567491


product price: $62.99
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Crimp Wire Gauge
24, 22, 20
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F2255PW
Zoro #
G607567491
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Shell Material
Aluminum Alloy
Contact Plating
50 microinches Gold Plate on Activated Area
Crimp Wire Gauge
24, 22, 20
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Straight
Connector Style
Receptacle
Endbell Type
Cable Clamp
Insert Rotation/Keying
W
Operating Voltage DC
850
Mounting Type
Cable
Shielding
Yes
Grommet & Seals Material
Neoprene
Service Rating
I
No. of Contacts
55
Connector Type
Connector Circular
Shell Color
Olive Drab
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Rotation Angle
30
Contact Material
Copper Alloy
Insert Arrangement
22-55
Contact Mating Life
500
Sealing
IP67
Contacts Supplied
Yes
Amperage Rating
13A
Insert Material
Neoprene
Specification
MIL-DTL-26482 Style
Operating Voltage AC V RMS Max
600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.