Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 55C 5520 PIN RECP

  • Mfr # KPSE02E2255PA206

  • Zoro # G507567287


product price: $72.49
/ea

Key Features

Termination Method
Crimp
Shell Material
Aluminum Alloy
Sealing
Sealed
Operating Voltage AC V RMS Max
600
Crimp Wire Gauge
24, 22, 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E2255PA206
Zoro #
G507567287
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Termination Method
Crimp
Shell Material
Aluminum Alloy
Sealing
Sealed
Operating Voltage AC V RMS Max
600
Crimp Wire Gauge
24, 22, 20
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
MIL-DTL-26482
Amperage Rating
13A
Orientation
Straight
Endbell Type
Grommet Nut
No. of Contacts
55
Insert Material
Neoprene
Contact Material
Copper Alloy
Service Rating
I
Contact Style
Pin
Rotation Angle
22
Insert Rotation/Keying
Normal
Contact Plating
50 microinches Gold Plate on Activated Area
Operating Voltage DC
850
Shell Plating
Black Zinc Cobalt
Connector Style
Receptacle
Shielding
Yes
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Insert Arrangement
22-55
Shell Color
Black
Connector Type
Circular
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.