Zoro Homepage

KPSE 55C 5520 PIN RECP

  • Mfr # KPSE02E2255PW

  • Zoro # G907567283


product price: $52.29
/ea

Key Features

Contact Plating
50 microinches Gold Plate on Activated Area
Connector Type
Connector Circular
Insert Material
Neoprene
Shielding
Yes
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E2255PW
Zoro #
G907567283
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
55#20

Details

Contact Plating
50 microinches Gold Plate on Activated Area
Connector Type
Connector Circular
Insert Material
Neoprene
Shielding
Yes
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
W
Insert Arrangement
22-55
Specification
MIL-DTL-26482 Style
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
30
Contact Mating Life
500
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Contacts Supplied
Yes
Operating Voltage DC
850
Contact Material
Copper Alloy
Contact Style
Pin
Operating Voltage AC V RMS Max
600
Crimp Wire Gauge
24, 22, 20
Amperage Rating
13A
Connector Style
Receptacle
Service Rating
I
Shell Material
Aluminum Alloy
No. of Contacts
55

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.