Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 PIN RECP

  • Mfr # KPSE00E145PDN

  • Zoro # G707565595


product price: $51.85
/ea

Key Features

No. of Contacts
5
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16
Contact Style
Pin
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE00E145PDN
Zoro #
G707565595
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

No. of Contacts
5
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16
Contact Style
Pin
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate
Contact Material
Copper Alloy
Connector Style
Receptacle
Specification
MIL-DTL-26482
Endbell Type
Heat Shrink
Amperage Rating
13A
Termination Method
Crimp
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Insert Arrangement
14-5
Contacts Supplied
Yes
Mounting Type
Wall - Front Mount - Thru Holes
Sealing
IP67
Shell Color
Black
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Service Rating
II
Operating Voltage DC
1275
Insert Rotation/Keying
Normal
Orientation
Straight
Shell Plating
Black Zinc Cobalt
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.