Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 PIN RECP

  • Mfr # KPSE00E145PXDN

  • Zoro # G507565528


product price: $51.85
/ea

Key Features

Contact Plating
50 microinches Gold Plate
Sealing
IP67
Insert Rotation/Keying
X
Contact Size
5#16
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E145PXDN
Zoro #
G507565528
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Contact Plating
50 microinches Gold Plate
Sealing
IP67
Insert Rotation/Keying
X
Contact Mating Life
500
Shielding
Yes
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Black
Operating Voltage AC V RMS Max
1000
Mounting Type
Wall - Front Mount - Thru Holes
Insert Arrangement
14-5
Shell Material
Aluminum Alloy
Service Rating
II
Rotation Angle
92
Contact Style
Pin
Insert Material
Neoprene
Termination Method
Crimp
Specification
MIL-DTL-26482
Connector Type
Circular
Operating Voltage DC
1275
Contact Material
Copper Alloy
Connector Style
Receptacle
Contacts Supplied
Yes
Endbell Type
Heat Shrink
Orientation
Straight
Shell Plating
Black Zinc Cobalt
No. of Contacts
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.