Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 PIN RECP

  • Mfr # KPSE02A145P

  • Zoro # G307566312


product price: $25.25
/ea

Key Features

Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Insert Arrangement
14-5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02A145P
Zoro #
G307566312
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Insert Arrangement
14-5
Specification
MIL-DTL-26482
Crimp Wire Gauge
20, 18, 16
Operating Voltage DC
1275
Shell Color
Olive Drab
Contact Mating Life
500
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
5
Connector Style
Receptacle
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Contact Plating
50 microinches Gold Plate
Contact Style
Pin
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Shielding
Yes
Termination Method
Crimp
Connector Type
Circular
Sealing
IP67
Service Rating
II
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.