Zoro Homepage

KPSE 5C 516 SKT PLUG

  • Mfr # KPSE05145SF0

  • Zoro # G407170730


product price: $28.25
/ea

Key Features

Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE05145SF0
Zoro #
G407170730
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Contact Plating
50 microinches Gold Plate
Shell Plating
Olive Drab Cadmium
Amperage Rating
13A
Specification
MIL-DTL-26482
Insert Arrangement
14-5
Crimp Wire Gauge
20, 18, 16
No. of Contacts
5
Contact Mating Life
500
Termination Method
Crimp
Shell Color
Olive Drab
Operating Voltage DC
1275
Insert Rotation/Keying
Normal
Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Contact Style
Socket
Service Rating
II
Connector Style
Plug
Connector Type
Circular
Sealing
IP67
Contact Material
Copper Alloy
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.