
KPSE 5C 516 SKT PLUG
Mfr # KPSE06B145SF0
Zoro # G507517121
product price: $37.89
/eaKey Features
Shell Material
Aluminum Alloy
No. of Contacts
5
Endbell Type
Cable Clamp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE06B145SF0
Zoro #
G507517121
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#16
Details
Shell Material
Aluminum Alloy
No. of Contacts
5
Endbell Type
Cable Clamp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
II
Contact Style
Socket
Connector Style
Plug
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Mounting Type
Cable
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Contacts Supplied
No
Operating Voltage DC
1275
Contact Mating Life
500
Termination Method
Crimp
Shielding
Yes
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Orientation
Straight
Connector Type
Circular
Insert Arrangement
14-5
Shell Plating
Olive Drab Cadmium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.