Zoro Homepage

KPSE 5C 516 SKT PLUG

  • Mfr # KPSE06E145S23F97

  • Zoro # G107170733


product price: $35.25
/ea

Key Features

Shell Material
Aluminum Alloy
Contact Style
Socket
Insert Arrangement
14-5
Operating Voltage DC
1275
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06E145S23F97
Zoro #
G107170733
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Shell Material
Aluminum Alloy
Contact Style
Socket
Insert Arrangement
14-5
Operating Voltage DC
1275
Amperage Rating
13A
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Service Rating
II
Shell Color
Olive Drab
Connector Type
Connector Circular
No. of Contacts
5
Specification
MIL-DTL-26482 Style
Connector Style
Plug
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.