Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT PLUG

  • Mfr # KPSE06F145SA206F0

  • Zoro # G707517013


product price: $49.59
/ea

Key Features

Amperage Rating
13A
Shielding
Yes
Termination Method
Crimp
Endbell Type
Cable Clamp
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F145SA206F0
Zoro #
G707517013
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Amperage Rating
13A
Shielding
Yes
Termination Method
Crimp
Endbell Type
Cable Clamp
Sealing
IP67
Contact Mating Life
500
Shell Plating
Black Zinc Cobalt
Operating Voltage DC
1275
Service Rating
II
Insert Rotation/Keying
Normal
Contacts Supplied
No
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
14-5
Connector Style
Plug
Shell Color
Black
Shell Material
Aluminum Alloy
Orientation
Straight
Contact Material
Copper Alloy
Specification
MIL-DTL-26482
No. of Contacts
5
Operating Voltage AC V RMS Max
1000
Contact Plating
50 microinches Gold Plate
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Grommet & Seals Material
Neoprene
Contact Style
Socket
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.