Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT PLUG

  • Mfr # KPSE06F145SF0

  • Zoro # G307517321


product price: $37.15
/ea

Key Features

Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Operating Voltage DC
1275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F145SF0
Zoro #
G307517321
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Operating Voltage DC
1275
Shielding
Yes
Sealing
IP67
Mounting Type
Cable
Operating Voltage AC V RMS Max
1000
Connector Style
Plug
Termination Method
Crimp
Connector Type
Circular
Contact Style
Socket
Insert Material
Neoprene
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Shell Plating
Olive Drab Cadmium
Orientation
Straight
No. of Contacts
5
Insert Arrangement
14-5
Contact Mating Life
500
Contacts Supplied
No
Service Rating
II
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.