Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT PLUG

  • Mfr # KPSE06F145SFO

  • Zoro # G207517391


product price: $37.15
/ea

Key Features

Endbell Type
Cable Clamp
Contact Mating Life
500
Insert Arrangement
14-5
No. of Contacts
5
Connector Style
Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE06F145SFO
Zoro #
G207517391
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Endbell Type
Cable Clamp
Contact Mating Life
500
Insert Arrangement
14-5
No. of Contacts
5
Connector Style
Plug
Grommet & Seals Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Mounting Type
Cable
Contact Style
Socket
Amperage Rating
13A
Connector Type
Circular
Shell Material
Aluminum Alloy
Contacts Supplied
No
Insert Material
Neoprene
Service Rating
II
Operating Voltage AC V RMS Max
1000
Orientation
Straight
Termination Method
Crimp
Crimp Wire Gauge
20, 18, 16
Sealing
IP67
Shell Color
Olive Drab
Operating Voltage DC
1275
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.