Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT PLUG

  • Mfr # KPSE06F145SWFO

  • Zoro # G607517335


product price: $37.15
/ea

Key Features

Shell Color
Olive Drab
Service Rating
II
Endbell Type
Cable Clamp
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F145SWFO
Zoro #
G607517335
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Shell Color
Olive Drab
Service Rating
II
Endbell Type
Cable Clamp
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
W
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Shell Material
Aluminum Alloy
Shielding
Yes
Termination Method
Crimp
Operating Voltage DC
1275
Rotation Angle
40
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Orientation
Straight
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Amperage Rating
13A
Contact Mating Life
500
Contacts Supplied
No
Crimp Wire Gauge
20, 18, 16
Contact Style
Socket
Sealing
IP67
Insert Arrangement
14-5
No. of Contacts
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.