Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT PLUG

  • Mfr # KPSE06F145SWLC

  • Zoro # G307517406


product price: $37.15
/ea

Key Features

Insert Rotation/Keying
W
Service Rating
II
Connector Style
Plug
Grommet & Seals Material
Neoprene
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F145SWLC
Zoro #
G307517406
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Insert Rotation/Keying
W
Service Rating
II
Connector Style
Plug
Grommet & Seals Material
Neoprene
Sealing
IP67
Orientation
Straight
Amperage Rating
13A
Contact Mating Life
500
Termination Method
Crimp
Mounting Type
Cable
Operating Voltage DC
1275
Shielding
Yes
Rotation Angle
40
Connector Type
Circular
Contacts Supplied
No
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Insert Arrangement
14-5
Crimp Wire Gauge
20, 18, 16
Shell Plating
Olive Drab Cadmium
Contact Style
Socket
Operating Voltage AC V RMS Max
1000
Insert Material
Neoprene
Endbell Type
Cable Clamp
No. of Contacts
5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.