Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT PLUG

  • Mfr # KPSE06F145SXF0

  • Zoro # G907517189


product price: $37.15
/ea

Key Features

Contact Style
Socket
Insert Rotation/Keying
X
Rotation Angle
92
Grommet & Seals Material
Neoprene
Contacts Supplied
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F145SXF0
Zoro #
G907517189
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Contact Style
Socket
Insert Rotation/Keying
X
Rotation Angle
92
Grommet & Seals Material
Neoprene
Contacts Supplied
No
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Plug
Shell Material
Aluminum Alloy
Contact Mating Life
500
Sealing
IP67
Service Rating
II
Shell Plating
Olive Drab Cadmium
No. of Contacts
5
Connector Type
Circular
Insert Arrangement
14-5
Termination Method
Crimp
Shell Color
Olive Drab
Amperage Rating
13A
Mounting Type
Cable
Endbell Type
Cable Clamp
Operating Voltage DC
1275
Operating Voltage AC V RMS Max
1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.