Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT PLUG

  • Mfr # KPSE06F145SXLC

  • Zoro # G907517165


product price: $37.15
/ea

Key Features

Insert Arrangement
14-5
Termination Method
Crimp
Rotation Angle
92
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F145SXLC
Zoro #
G907517165
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Insert Arrangement
14-5
Termination Method
Crimp
Rotation Angle
92
Shell Material
Aluminum Alloy
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Service Rating
II
Orientation
Straight
Contact Style
Socket
Insert Rotation/Keying
X
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Connector Style
Plug
Operating Voltage AC V RMS Max
1000
Sealing
IP67
Contact Mating Life
500
No. of Contacts
5
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Crimp Wire Gauge
20, 18, 16
Endbell Type
Cable Clamp
Operating Voltage DC
1275
Contacts Supplied
No
Amperage Rating
13A
Insert Material
Neoprene
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.