Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT PLUG

  • Mfr # KPSE06F145SYLC

  • Zoro # G507517213


product price: $37.15
/ea

Key Features

Contacts Supplied
No
Insert Arrangement
14-5
Contact Size
5#16
Contact Style
Socket
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F145SYLC
Zoro #
G507517213
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Contacts Supplied
No
Insert Arrangement
14-5
Contact Style
Socket
Contact Mating Life
500
Sealing
IP67
Rotation Angle
184
Insert Material
Neoprene
Operating Voltage DC
1275
Orientation
Straight
Mounting Type
Cable
Service Rating
II
Endbell Type
Cable Clamp
Amperage Rating
13A
Insert Rotation/Keying
Y
No. of Contacts
5
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Connector Type
Circular
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Crimp Wire Gauge
20, 18, 16
Shell Color
Olive Drab
Connector Style
Plug
Grommet & Seals Material
Neoprene
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.