Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT PLUG

  • Mfr # KPSE06F145SZF0

  • Zoro # G407517238


product price: $37.15
/ea

Key Features

Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy
Contact Mating Life
500
Endbell Type
Cable Clamp
Contact Size
5#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE06F145SZF0
Zoro #
G407517238
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Operating Voltage AC V RMS Max
1000
Shell Material
Aluminum Alloy
Contact Mating Life
500
Endbell Type
Cable Clamp
Connector Style
Plug
Connector Type
Circular
Insert Rotation/Keying
Z
Contact Style
Socket
Grommet & Seals Material
Neoprene
Orientation
Straight
Contacts Supplied
No
Operating Voltage DC
1275
Shell Color
Olive Drab
Service Rating
II
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Sealing
IP67
Rotation Angle
273
Termination Method
Crimp
No. of Contacts
5
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Mounting Type
Cable
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Insert Arrangement
14-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.