Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT PLUG

  • Mfr # KPSE06F145SZFO

  • Zoro # G807517241


product price: $37.15
/ea

Key Features

Mounting Type
Cable
Endbell Type
Cable Clamp
Service Rating
II
Sealing
IP67
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F145SZFO
Zoro #
G807517241
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Mounting Type
Cable
Endbell Type
Cable Clamp
Service Rating
II
Sealing
IP67
Contact Style
Socket
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
1000
Crimp Wire Gauge
20, 18, 16
Termination Method
Crimp
Contact Mating Life
500
No. of Contacts
5
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
Z
Amperage Rating
13A
Rotation Angle
273
Orientation
Straight
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Connector Style
Plug
Shielding
Yes
Operating Voltage DC
1275
Contacts Supplied
No
Insert Arrangement
14-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.