Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT PLUG

  • Mfr # KPSE06F145SZLC

  • Zoro # G707517068


product price: $37.15
/ea

Key Features

Connector Style
Plug
Shielding
Yes
Service Rating
II
Grommet & Seals Material
Neoprene
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE06F145SZLC
Zoro #
G707517068
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Connector Style
Plug
Shielding
Yes
Service Rating
II
Grommet & Seals Material
Neoprene
Contact Style
Socket
Insert Material
Neoprene
Connector Type
Circular
Shell Material
Aluminum Alloy
Insert Rotation/Keying
Z
Termination Method
Crimp
No. of Contacts
5
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Rotation Angle
273
Mounting Type
Cable
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Endbell Type
Cable Clamp
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
1275
Amperage Rating
13A
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Contact Mating Life
500
Insert Arrangement
14-5
Shell Color
Olive Drab
Contacts Supplied
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.