Zoro Homepage

KPSE 5C 516 SKT PLUG

  • Mfr # KPSE08A145SF0

  • Zoro # G207517124


product price: $66.75
/ea

Key Features

Service Rating
II
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Termination Method
Crimp
Operating Voltage AC V RMS Max
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE08A145SF0
Zoro #
G207517124
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Service Rating
II
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Termination Method
Crimp
Operating Voltage AC V RMS Max
1000
Shell Plating
Olive Drab Cadmium
Connector Style
Plug
Amperage Rating
13A
Insert Material
Neoprene
Endbell Type
Threaded - UNEF - Ext
No. of Contacts
5
Grommet & Seals Material
Neoprene
Contacts Supplied
No
Crimp Wire Gauge
20, 18, 16
Shielding
Yes
Mounting Type
Cable
Contact Mating Life
500
Orientation
Right Angle
Shell Material
Aluminum Alloy
Operating Voltage DC
1275
Insert Arrangement
14-5
Connector Type
Circular
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.