
KPSE 5C 516 SKT PLUG
Mfr # KPSE6F145SDXA206
Zoro # G507517022
product price: $46.49
/eaKey Features
Service Rating
II
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Black Zinc Cobalt
No. of Contacts
5
Shell Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE6F145SDXA206
Zoro #
G507517022
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#16
Details
Service Rating
II
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Black Zinc Cobalt
No. of Contacts
5
Shell Color
Black
Shell Material
Aluminum Alloy
Contact Style
Socket
Operating Voltage DC
1275
Mounting Type
Cable
Connector Style
Plug
Insert Arrangement
14-5
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.