
KPSE 5C 516 SKT RECP
Mfr # KPSE00E145SDN
Zoro # G807509901
product price: $57.19
/eaKey Features
Insert Arrangement
14-5
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPSE00E145SDN
Zoro #
G807509901
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
5#16
Details
Insert Arrangement
14-5
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Service Rating
II
Operating Voltage AC V RMS Max
1000
No. of Contacts
5
Mounting Type
Wall - Front Mount - Thru Holes
Amperage Rating
13A
Contact Style
Socket
Shell Plating
Black Zinc Cobalt
Shell Color
Black
Operating Voltage DC
1275
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.