Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT RECP

  • Mfr # KPSE00E145SDX

  • Zoro # G507509904


product price: $34.79
/ea

Key Features

Shell Color
Black
Operating Voltage AC V RMS Max
1000
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00E145SDX
Zoro #
G507509904
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Shell Color
Black
Operating Voltage AC V RMS Max
1000
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Sealing
IP67
Mounting Type
Wall - Front Mount - Thru Holes
Amperage Rating
13A
No. of Contacts
5
Operating Voltage DC
1275
Contact Style
Socket
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Service Rating
II
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Termination Method
Crimp
Connector Style
Receptacle
Orientation
Straight
Insert Rotation/Keying
Normal
Shell Plating
Black Zinc Cobalt
Contact Mating Life
500
Contacts Supplied
Yes
Endbell Type
Compression Nut
Shielding
Yes
Connector Type
Circular
Insert Arrangement
14-5
Specification
MIL-DTL-26482

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.