Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT RECP

  • Mfr # KPSE00F145SLC

  • Zoro # G607509606


product price: $31.89
/ea

Key Features

Operating Voltage DC
1275
Connector Type
Circular
Shell Material
Aluminum Alloy
Contacts Supplied
No
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F145SLC
Zoro #
G607509606
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Operating Voltage DC
1275
Connector Type
Circular
Shell Material
Aluminum Alloy
Contacts Supplied
No
Orientation
Straight
Service Rating
II
Shell Plating
Black Zinc Cobalt
Connector Style
Receptacle
Insert Material
Neoprene
Endbell Type
Cable Clamp
Termination Method
Crimp
Mounting Type
Wall - Front Mount - Thru Holes
Contact Mating Life
500
Operating Voltage AC V RMS Max
1000
Shielding
Yes
Contact Style
Socket
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Insert Arrangement
14-5
Crimp Wire Gauge
20, 18, 16
Shell Color
Black
No. of Contacts
5
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.