Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT RECP

  • Mfr # KPSE00F145SWFO

  • Zoro # G907509597


product price: $31.89
/ea

Key Features

Contacts Supplied
No
Service Rating
II
Grommet & Seals Material
Neoprene
Connector Type
Circular
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F145SWFO
Zoro #
G907509597
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Contacts Supplied
No
Service Rating
II
Grommet & Seals Material
Neoprene
Connector Type
Circular
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Plating
Black Zinc Cobalt
Orientation
Straight
Operating Voltage AC V RMS Max
1000
Insert Rotation/Keying
W
Insert Material
Neoprene
Amperage Rating
13A
Contact Style
Socket
Insert Arrangement
14-5
Contact Mating Life
500
Sealing
IP67
Rotation Angle
40
Termination Method
Crimp
Endbell Type
Cable Clamp
Operating Voltage DC
1275
No. of Contacts
5
Crimp Wire Gauge
20, 18, 16
Shell Color
Black
Shielding
Yes
Mounting Type
Wall - Front Mount - Thru Holes
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.