Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT RECP

  • Mfr # KPSE00F145SZFO

  • Zoro # G407509660


product price: $31.89
/ea

Key Features

Crimp Wire Gauge
20, 18, 16
Contact Size
5#16
No. of Contacts
5
Shell Plating
Black Zinc Cobalt
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE00F145SZFO
Zoro #
G407509660
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Crimp Wire Gauge
20, 18, 16
No. of Contacts
5
Shell Plating
Black Zinc Cobalt
Shielding
Yes
Sealing
IP67
Shell Material
Aluminum Alloy
Mounting Type
Wall - Front Mount - Thru Holes
Contact Mating Life
500
Operating Voltage DC
1275
Rotation Angle
273
Connector Type
Circular
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Termination Method
Crimp
Connector Style
Receptacle
Contacts Supplied
No
Contact Style
Socket
Amperage Rating
13A
Orientation
Straight
Insert Rotation/Keying
Z
Endbell Type
Cable Clamp
Shell Color
Black
Insert Arrangement
14-5
Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Service Rating
II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.