Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT RECP

  • Mfr # KPSE01E145SDN

  • Zoro # G807510563


product price: $63.75
/ea

Key Features

No. of Contacts
5
Crimp Wire Gauge
20, 18, 16
Amperage Rating
13A
Shell Material
Aluminum Alloy
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01E145SDN
Zoro #
G807510563
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

No. of Contacts
5
Crimp Wire Gauge
20, 18, 16
Amperage Rating
13A
Shell Material
Aluminum Alloy
Shielding
Yes
Contact Style
Socket
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Neoprene
Connector Type
Circular
Connector Style
Receptacle
Insert Rotation/Keying
Normal
Contact Plating
50 microinches Gold Plate
Sealing
IP67
Mounting Type
Cable
Insert Arrangement
14-5
Contact Mating Life
500
Specification
MIL-DTL-26482
Termination Method
Crimp
Operating Voltage DC
1275
Operating Voltage AC V RMS Max
1000
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Service Rating
II
Orientation
Straight
Endbell Type
Heat Shrink
Contacts Supplied
Yes
Shell Color
Olive Drab
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.