Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT RECP

  • Mfr # KPSE01E145SXDN

  • Zoro # G307510896


product price: $63.75
/ea

Key Features

Amperage Rating
13A
Service Rating
II
Operating Voltage AC V RMS Max
1000
Contacts Supplied
Yes
Contact Size
5#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01E145SXDN
Zoro #
G307510896
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Amperage Rating
13A
Service Rating
II
Operating Voltage AC V RMS Max
1000
Contacts Supplied
Yes
Rotation Angle
92
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Socket
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Connector Style
Receptacle
Shielding
Yes
Mounting Type
Cable
Contact Plating
50 microinches Gold Plate
Insert Material
Neoprene
Sealing
IP67
Termination Method
Crimp
Connector Type
Circular
Specification
MIL-DTL-26482
Contact Material
Copper Alloy
Insert Arrangement
14-5
Insert Rotation/Keying
X
No. of Contacts
5
Operating Voltage DC
1275
Orientation
Straight
Crimp Wire Gauge
20, 18, 16
Shell Plating
Olive Drab Cadmium
Endbell Type
Heat Shrink
Shell Color
Olive Drab
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.