Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT RECP

  • Mfr # KPSE01F145SF0

  • Zoro # G207510866


product price: $40.49
/ea

Key Features

Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Service Rating
II
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F145SF0
Zoro #
G207510866
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Service Rating
II
Shell Material
Aluminum Alloy
Mounting Type
Cable
Contact Style
Socket
Operating Voltage DC
1275
Connector Style
Receptacle
Contacts Supplied
No
Endbell Type
Cable Clamp
Operating Voltage AC V RMS Max
1000
Insert Arrangement
14-5
Crimp Wire Gauge
20, 18, 16
Amperage Rating
13A
No. of Contacts
5
Contact Mating Life
500
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Grommet & Seals Material
Neoprene
Insert Material
Neoprene
Connector Type
Circular
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.