Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT RECP

  • Mfr # KPSE01F145SFO

  • Zoro # G007510905


product price: $40.49
/ea

Key Features

Orientation
Straight
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
No. of Contacts
5
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE01F145SFO
Zoro #
G007510905
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Orientation
Straight
Contact Style
Socket
Shell Plating
Olive Drab Cadmium
No. of Contacts
5
Shell Material
Aluminum Alloy
Operating Voltage DC
1275
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Contacts Supplied
No
Connector Type
Circular
Shielding
Yes
Insert Arrangement
14-5
Mounting Type
Cable
Operating Voltage AC V RMS Max
1000
Connector Style
Receptacle
Amperage Rating
13A
Termination Method
Crimp
Contact Mating Life
500
Endbell Type
Cable Clamp
Grommet & Seals Material
Neoprene
Crimp Wire Gauge
20, 18, 16
Service Rating
II
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.