Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT RECP

  • Mfr # KPSE01F145SWLC

  • Zoro # G607512873


product price: $40.49
/ea

Key Features

Contacts Supplied
No
Insert Rotation/Keying
W
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F145SWLC
Zoro #
G607512873
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Contacts Supplied
No
Insert Rotation/Keying
W
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
Contact Style
Socket
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Operating Voltage DC
1275
Rotation Angle
40
Amperage Rating
13A
Insert Arrangement
14-5
Connector Type
Circular
No. of Contacts
5
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Termination Method
Crimp
Service Rating
II
Endbell Type
Cable Clamp
Connector Style
Receptacle
Shielding
Yes
Contact Mating Life
500
Orientation
Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.