Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT RECP

  • Mfr # KPSE01F145SXF0

  • Zoro # G007510684


product price: $40.49
/ea

Key Features

Connector Style
Receptacle
Orientation
Straight
Termination Method
Crimp
Insert Rotation/Keying
X
Operating Voltage AC V RMS Max
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F145SXF0
Zoro #
G007510684
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Connector Style
Receptacle
Orientation
Straight
Termination Method
Crimp
Insert Rotation/Keying
X
Operating Voltage AC V RMS Max
1000
Amperage Rating
13A
Grommet & Seals Material
Neoprene
Service Rating
II
Crimp Wire Gauge
20, 18, 16
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Insert Arrangement
14-5
Rotation Angle
92
Mounting Type
Cable
No. of Contacts
5
Operating Voltage DC
1275
Shell Color
Olive Drab
Sealing
IP67
Endbell Type
Cable Clamp
Contact Mating Life
500
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contacts Supplied
No
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.