Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT RECP

  • Mfr # KPSE01F145SXLC

  • Zoro # G807510709


product price: $40.49
/ea

Key Features

Insert Rotation/Keying
X
Shielding
Yes
No. of Contacts
5
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE01F145SXLC
Zoro #
G807510709
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Insert Rotation/Keying
X
Shielding
Yes
No. of Contacts
5
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Contacts Supplied
No
Connector Type
Circular
Operating Voltage DC
1275
Shell Color
Olive Drab
Endbell Type
Cable Clamp
Insert Material
Neoprene
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
1000
Termination Method
Crimp
Insert Arrangement
14-5
Crimp Wire Gauge
20, 18, 16
Sealing
IP67
Rotation Angle
92
Contact Style
Socket
Amperage Rating
13A
Orientation
Straight
Shell Material
Aluminum Alloy
Service Rating
II
Mounting Type
Cable
Grommet & Seals Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.