Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT RECP

  • Mfr # KPSE02E145SF0

  • Zoro # G507510825


product price: $18.15
/ea

Key Features

Operating Voltage DC
1275
Contact Mating Life
500
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E145SF0
Zoro #
G507510825
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Operating Voltage DC
1275
Contact Mating Life
500
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16
Insert Material
Neoprene
Termination Method
Crimp
Connector Style
Receptacle
Service Rating
II
Operating Voltage AC V RMS Max
1000
Contact Style
Socket
Amperage Rating
13A
No. of Contacts
5
Grommet & Seals Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
No
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
14-5
Connector Type
Circular
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.