Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT RECP

  • Mfr # KPSE02E145SFO

  • Zoro # G807510587


product price: $18.15
/ea

Key Features

Termination Method
Crimp
Amperage Rating
13A
Service Rating
II
Contact Size
5#16
Operating Voltage AC V RMS Max
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KPSE02E145SFO
Zoro #
G807510587
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Termination Method
Crimp
Amperage Rating
13A
Service Rating
II
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
1275
Grommet & Seals Material
Neoprene
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Socket
No. of Contacts
5
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Crimp Wire Gauge
20, 18, 16
Shell Color
Olive Drab
Sealing
IP67
Connector Type
Circular
Shielding
Yes
Insert Material
Neoprene
Contact Mating Life
500
Contacts Supplied
No
Shell Plating
Olive Drab Cadmium
Insert Arrangement
14-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.