Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT RECP

  • Mfr # KPSE02E145SLC

  • Zoro # G307510537


product price: $22.69
/ea

Key Features

Contacts Supplied
No
No. of Contacts
5
Connector Style
Receptacle
Operating Voltage DC
1275
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E145SLC
Zoro #
G307510537
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Contacts Supplied
No
No. of Contacts
5
Connector Style
Receptacle
Operating Voltage DC
1275
Amperage Rating
13A
Insert Material
Neoprene
Contact Style
Socket
Service Rating
II
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Grommet & Seals Material
Neoprene
Sealing
IP67
Shell Color
Olive Drab
Termination Method
Crimp
Crimp Wire Gauge
20, 18, 16
Operating Voltage AC V RMS Max
1000
Insert Arrangement
14-5
Connector Type
Circular
Shielding
Yes
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.