Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT RECP

  • Mfr # KPSE02E145SWF0

  • Zoro # G307510605


product price: $22.69
/ea

Key Features

Contact Style
Socket
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
W
Service Rating
II
Contact Size
5#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E145SWF0
Zoro #
G307510605
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Contact Style
Socket
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
W
Service Rating
II
Connector Type
Circular
Insert Arrangement
14-5
Sealing
IP67
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
No
Amperage Rating
13A
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Termination Method
Crimp
Operating Voltage DC
1275
Connector Style
Receptacle
Shielding
Yes
Shell Color
Olive Drab
Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
1000
No. of Contacts
5
Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.