Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KPSE 5C 516 SKT RECP

  • Mfr # KPSE02E145SWFO

  • Zoro # G807510525


product price: $22.69
/ea

Key Features

Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contacts Supplied
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPSE02E145SWFO
Zoro #
G807510525
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
5#16

Details

Crimp Wire Gauge
20, 18, 16
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Contacts Supplied
No
Operating Voltage AC V RMS Max
1000
Mounting Type
Box - Front Mount - Thru Holes
Contact Mating Life
500
Connector Style
Receptacle
No. of Contacts
5
Termination Method
Crimp
Insert Material
Neoprene
Connector Type
Circular
Rotation Angle
40
Service Rating
II
Operating Voltage DC
1275
Sealing
IP67
Shell Color
Olive Drab
Grommet & Seals Material
Neoprene
Insert Rotation/Keying
W
Insert Arrangement
14-5
Contact Style
Socket
Amperage Rating
13A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.